Shop All Desk Accessories & Organizers
Vaultz
Vaultz Mesh Storage Bag, PK4
Mfr # VZ01211
Zoro # G4257620
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black; Orange; Red; Yellow
- Material Mesh
- Width Assorted
- For Use With Cables; Cords
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaultz
- MFR # VZ01211
- Zoro # G4257620
- UPC # 826030012116
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Width | Assorted |
Details
Item | Mobile Device Accessories |
Color | Black; Orange; Red; Yellow |
Material | Mesh |
For Use With | Cables; Cords |
Description
Vaultz Mesh Storage Bag,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 24" x 10", Kraft, 10/Bundle (55VJ54)
- AVERY Easy Peel Laser Address Labels, 1-1/3 x 4, White, 1400 Labels (5162)
- UNIVERSAL File Boxes, Black/Gray, Plastic (UNV40010)
- SHARPIE Highlighter, Pocket Style, Assorted, PK12 (SAN27145)
- LORELL Mesh Paper Clip Holder, 3.8" X 2.1", Steel (LLR84150)
- DACASSO Black Leather Sleep Mask (EI-1009)
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- SAFCO ORGANIZER, HANGING, VERTICAL (SAF3243BL)
- DEFLECTO Chair Mat, High Pile Carpet, 46"x60", Clr (CM15443F)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- INTERDESIGN Linus Drawer Orgnzr (56530)
- Vaultz Desk Accessories & Organizers