Shop All Clipboards
Vaultz
Storage Clipboard with Whiteboard
Mfr # VZ00717
Zoro # G1764898
Sold in multiples of 4 for $163.56
$163.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 11"
- Color White
- Width 2"
- Height 12-3/4"
- Depth 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaultz
- MFR # VZ00717
- Zoro # G1764898
- UPC # 826030007051
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 2" |
Height | 12-3/4" |
Depth | 9-3/4" |
Details
Item | Storage Clipboard With White Board |
Color | White |
Mounting Style | Clip |
Description
Storage Clipboard,with Whiteboard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1-1/2", Blue, PK5 (98023)
- CRESTLINE PRODUCTS Child's Deluxe Double Easel (17237)
- AVERY DENNISON Name Badge, White, PK80 (48395)
- ZORO SELECT Literature Mailers, 11-1/8" x 8-3/4" x 3", White, 50/Bundle (55VK64)
- VAULTZ Locking Storage Clipboard (VZ00151)
- DETECTAMET 9" x 12-1/2" Detectable Clipboard HD SS Clip, Yellow (300-O06-P05-A10)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip, 1/2" Cap, 8.5 x 11, Trans Black (UNV40311)
- OIC Clipboard, Slim, Box, Be (OIC83304)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, Holds 8 1/2 x 14, Brown, PK3 (UNV40305VP)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Blue (61633)
- SAUNDERS SlimMate Storage Clipboard- Clear (871)
- Vaultz Clipboards