Shop All Clipboards
This Product is Discontinued
Vaultz
Storage Clipboard, Silver (Discontinued)
Mfr # VZ00698
Zoro # G1764907
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 11"
- Color Silver
- Width 2"
- Height 12-3/4"
- Depth 9-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaultz
- MFR # VZ00698
- Zoro # G1764907
- UPC # 826030006276
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Width | 2" |
Height | 12-3/4" |
Depth | 9-3/4" |
Details
Item | Locking Storage Clipboard |
Color | Silver |
Mounting Style | Hang Up By Using Key Hole |
Description
Storage,Clipboard Assortment,Silver
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.