Shop All File Boxes
Vaultz
Locking Mobile File Chest, Letter/Legal, 14.5"x16.25"x14.25", Silver
Mfr # VZ01193
Zoro # G4141634
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 14.25"
- Closure Hinged Lid
- Width 14.5"
- Depth 16.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaultz
- MFR # VZ01193
- Zoro # G4141634
- UPC # 826030011935
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Letter/Legal |
Height | 14.25" |
Width | 14.5" |
Depth | 16.25" |
Inside Height | 11.75" |
Inside Width | 13" |
Inside Length | 15.75" |
Details
Item | File Boxes |
Closure | Hinged Lid |
Color | Silver |
Material | MDF; PVC |
Type | File Tote |
For Use With | Hanging File Folders |
Weight | 12 lbs |
Fastener Style | Electronic Lock |
Handle | Telescoping Luggage Grip; Side Lift-Up Grips |
Number of Bins | 1 |
Strength | Medium-Duty |
Description
Vaultz® Locking Mobile File Chest with Electronic Digital Lock, Letter/Legal Files, 14.5" x 16.25" x 14.25", Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Organizer Deep Drawer, Metal Mesh, Black (22131)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- SANFORD Prismacolor Col-Erase Pencils, Red Lead, Carmine Red Barrel (20045)
- UNIVERSAL Plastic Clipboard w/Low Profile Clip, 1/2" Cap, 8.5 x 11, Trans Black (UNV40311)
- VAULTZ Locking Mobile File Chest, Letter/Legal Files, 17.5"x15.5"x14.5", Blk (VZ00307)
- VAULTZ File Storage Box, Black (IDEVZ01008)
- VAULTZ File Storage Box, Black (IDEVZ01270)
- VAULTZ File Storage Box, Black (IDEVZ01165)
- VAULTZ File Storage Box, Black (IDEVZ01187)
- BANKERS BOX Stor/Drawer File, Lgl, 15-1/2"x23-1/4"x10-3/8", 6/CT, White/BE PK (FEL00312)
- UNIVERSAL ONE String/Button Storage Box, Lttr, PK12 (UNV75121)
- Vaultz File Boxes