Shop All Portable Safes
Vaultz
LOCK SECURITY BOX 12.75""
Mfr # VZ00192-K
Zoro # G4576948
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock Style Key
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaultz
- MFR # VZ00192-K
- Zoro # G4576948
- UPC # 826030001929
- Country of Origin China
- Category Portable Safes
Details
Lock Style | Key |
Item | Security Box |
Fire Rated | No |
Description
It's your stuff so LOCK IT UP!® This is the perfect catch-all supply box which is durable and cool and is the perfect size to throw in a backpack drawer or glove compartment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (30250 BLUE)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51110)
- AMGOOD 14in X 30in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1430)
- VAULTZ Chest Safe, 7.6 lbs, Combination Lock (VZ00323)
- STACK-ON Security Safe, 0.99 cu ft, 22 lb, Electronic Lock (PS-1814-E)
- FIREKING Chest, Fireproof/Waterproof (SS104)
- FLEMING SUPPLY Security Safe, 8.033333333 lb, Digital Keypad Lock (578440ODD)
- QUALARC Portable gun/phone/valuables safe (NOCH-45C)
- TOTALTURF High-Security Steel Wall Safe (TO75133)
- SENTRY SAFE Security Safe, 0.4 cu ft, 12 lb (X041E)
- Vaultz Portable Safes