Shop All File Boxes
Vaultz
File Storage Box, Black
Mfr # IDEVZ01270
Zoro # G5760885
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 14 1/4 in
- Closure Combination-Lock Lid
- Width 17 1/4 in
- Depth 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaultz
- MFR # IDEVZ01270
- Zoro # G5760885
- UPC # 826030012703
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Legal |
Height | 14 1/4 in |
Width | 17 1/4 in |
Depth | 15 in |
Inside Height | 11.5" |
Inside Width | 15.25" |
Inner Depth | 12.25" |
Overall Height | 14 1/2 in |
Overall Width | 17 1/2 in |
Overall Depth | 15 1/2 in |
Details
Item | File Box |
Closure | Combination-Lock Lid |
Color | Black, Silver |
Material | Aluminum, Chrome, PVC |
Product Type | File Storage Box |
Application | File |
Fastener Style | Combination Lock |
Standards | HIPAA Compliant |
Box Type | File Tote |
Strength | Heavy-Duty |
Handle | Telescoping Luggage Grip; Side Lift-Up Grips |
For Use With | Hanging File Folders |
Lid Closure Style | Hinged Lid |
Includes Carrying Handle | Carrying Handle Included |
Description
File Box, File Size Legal, Height 14 1/4 in, Width 17 1/4 in, Depth 15 in, Color Black, Silver, Combination-Lock Lid Closure, Material Aluminum, Chrome, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS ID Badge Holders, Vert, 2.5"x3.5", PK50 (75684)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 12", Kraft, 10/Bundle (493U36)
- AVERY Neon Address Labels with Sure Fee, PK450 (5979)
- SHARP Desktop Calculator, LCD, 12 Display Digits (EL-334W)
- VAULTZ File Storage Box, Black (IDEVZ01165)
- VAULTZ File Storage Box, Black (IDEVZ01187)
- VAULTZ File Storage Box, Black (IDEVZ01008)
- VAULTZ Locking Mobile File Chest, Letter/Legal Files, 17.5"x15.5"x14.5", Blk (VZ00307)
- SAFCO Onyx Desktop Box File, Letter Files, 12.5" x 7" x 10", Black (2169BL)
- BANKERS BOX Archive, Storage File Box, Legal, PK4 (0072506)
- ADVANTUS Companion Portable File Storage Box (TLF2B)
- Vaultz File Boxes