Shop All File Boxes
Vaultz
File Storage Box, Black
Mfr # IDEVZ01187
Zoro # G5664531
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- File Size Letter
- Height 12 1/4 in
- Closure Combination-Lock Lid
- Width 13 3/4 in
- Depth 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaultz
- MFR # IDEVZ01187
- Zoro # G5664531
- UPC # 826030011874
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Letter |
Height | 12 1/4 in |
Width | 13 3/4 in |
Depth | 7 1/4 in |
Overall Depth | 7 1/4 in |
Overall Height | 12 1/4 in |
Overall Width | 13 3/4 in |
Details
Item | File Box |
Closure | Combination-Lock Lid |
Color | Black |
Material | Plastic |
Strength | Heavy-Duty |
Fastener Style | Combination Lock |
Standards | HIPAA Compliant |
For Use With | Hanging File Folders |
Box Type | File Tote |
Lid Closure Style | Hinged Lid |
Includes Carrying Handle | Carrying Handle Included |
Description
File Box, File Size Letter, Height 12 1/4 in, Width 13 3/4 in, Depth 7 1/4 in, Color Black, Combination-Lock Lid Closure, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Ink Tank, XL, f/PIXMA TR7520, BK (CNMCLI281XLBK)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (8.5mm ID)- 3/8" x 50ft- Black (WLFR-J-0375-50)
- TOY TIME Toy Time Bocce Ball Set with Carrying Bag - Red and Green Balls, Outdoor Game for Kids or Adults (499960PFB)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 64, 3-1/2" x 1/4", Natural, 1 lb. Box (20645)
- VAULTZ File Storage Box, Black (IDEVZ01008)
- VAULTZ File Storage Box, Black (IDEVZ01270)
- VAULTZ File Storage Box, Black (IDEVZ01165)
- VAULTZ Locking Mobile File Chest, Letter/Legal Files, 17.5"x15.5"x14.5", Blk (VZ00307)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 12 1/4 in W x 4 3/4 in H (1W769)
- BANKERS BOX Storage File Box, Letter, White, PK4 (0070104)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 4 1/4 in W x 8 1/2 in H (1W955)
- Vaultz File Boxes