Shop All File Boxes
Vaultz
File Storage Box, Black
Mfr # IDEVZ01165
Zoro # G5642314
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Height 13 in
- Closure Combination-Lock Lid
- Width 13 1/2 in
- Depth 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaultz
- MFR # IDEVZ01165
- Zoro # G5642314
- UPC # 826030011652
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Letter |
Height | 13 in |
Width | 13 1/2 in |
Depth | 10 in |
Inside Width | 12.25" |
Inside Height | 11.25" |
Inner Depth | 9" |
Overall Depth | 10 1/2 in |
Overall Width | 13 1/2 in |
Overall Height | 13 1/4 in |
Details
Item | File Box |
Closure | Combination-Lock Lid |
Color | Black |
Material | Aluminum, Chrome, PVC, Rubber |
Product Type | File Storage Box |
Box Type | File Tote |
For Use With | Hanging File Folders |
Fastener Style | Combination Lock |
Standards | HIPAA Compliant |
Strength | Medium-Duty |
Lid Closure Style | Hinged Lid |
Includes Carrying Handle | Carrying Handle Included |
Description
File Box, File Size Letter, Height 13 in, Width 13 1/2 in, Depth 10 in, Color Black, Combination-Lock Lid Closure, Material Aluminum, Chrome, PVC, Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAEDTLER Double Ended Markers, Assorted Bullet Tips, Assorted Colors, PK36 (3200TB36)
- JOHNS MANVILLE INTL R38 24x48 Kraft Batt (K1245)
- LABELWORKS PX Hard Case for LW-PX900 and LW-PX700 (LWCS1200)
- PILOT Pen, Precise, V5 Ret, Ble, PK12 (26063)
- VAULTZ File Storage Box, Black (IDEVZ01008)
- VAULTZ File Storage Box, Black (IDEVZ01270)
- VAULTZ Locking Mobile File Chest, Letter/Legal Files, 17.5"x15.5"x14.5", Blk (VZ00307)
- VAULTZ File Storage Box, Black (IDEVZ01187)
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK (FEL0070205)
- FELLOWES File Box, Portable, Ltr/Lgl (0086201)
- BANKERS BOX Storage File Boxes, w/Lid, 550 lb, 12"x15"x10", 20/CT, Kraft/GN PK (FEL1277008)
- Vaultz File Boxes