Shop All File Boxes
Vaultz
File Storage Box, Black
Mfr # IDEVZ01008
Zoro # G5683456
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Legal
- Height 12 in
- Closure Combination-Lock Lid
- Width 17 1/2 in
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaultz
- MFR # IDEVZ01008
- Zoro # G5683456
- UPC # 826030010082
- Country of Origin China
- Category File Boxes
Dimensions
File Size | Legal |
Height | 12 in |
Width | 17 1/2 in |
Depth | 14 in |
Overall Width | 17 1/2 in |
Overall Depth | 14 in |
Overall Height | 12 1/2 in |
Details
Item | File Box |
Closure | Combination-Lock Lid |
Color | Black |
Material | Plastic |
Product Type | File Storage Box |
Features | Adjustable File Rails—Accommodate both letter and legal hanging files sizes. |
Box Type | File Tote |
Fastener Style | Combination Lock |
For Use With | Hanging File Folders |
Standards | HIPAA Compliant |
Strength | Heavy-Duty |
Includes Carrying Handle | Carrying Handle Not Included |
Lid Closure Style | Hinged Lid |
Description
File Box, File Size Legal, Height 12 in, Width 17 1/2 in, Depth 14 in, Color Black, Combination-Lock Lid Closure, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- VESTIL Steel Strapping Cutter, 5/8" Strapping (PKG-PS)
- SHARPIE Extreme Black Fine Tip Permanent Marker , 2PK (1919845)
- OXFORD Card, Guides, Poly, A-Z, 3X5 Pk (OXF73153)
- VAULTZ Locking Mobile File Chest, Letter/Legal Files, 17.5"x15.5"x14.5", Blk (VZ00307)
- VAULTZ File Storage Box, Black (IDEVZ01270)
- VAULTZ File Storage Box, Black (IDEVZ01187)
- VAULTZ File Storage Box, Black (IDEVZ01165)
- BUSINESS SOURCE Storage Box, 12 PK (42051)
- BUSINESS SOURCE Storage Box, 12 PK (42050)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 9 in L x 2 in W x 4 1/2 in H (BIN 2-9)
- Vaultz File Boxes