Shop All CD and DVD Storage
Vaultz
CD/DVD File w/Lock, 2-Drawer, Black
Mfr # IDEVZ01094
Zoro # G5496242
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 330 Folders or 120 Slim/60 Standard Cases
- Color Black
- Features Security Lock
- Width 15"
- Height 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaultz
- MFR # IDEVZ01094
- Zoro # G5496242
- UPC # 826030010945
- Country of Origin China
- Category CD and DVD Storage
Dimensions
Width | 15" |
Height | 8.5" |
Depth | 14" |
Details
Item | CD/DVD 2-Drawer File w/Lock |
Capacity | 330 Folders or 120 Slim/60 Standard Cases |
Color | Black |
Features | Security Lock |
Product Type | CD/DVD 2-Drawer File w/Lock |
Description
CD/DVD 2-Drawer File w/Lock, Capacity 330 Folders or 120 Slim/60 Standard Cases, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Ps-682 Battery (PS-682 BATTERY R&D BATTERIES)
- SOUTHWIRE Booster Cable 12 6Ga Polarglo (8565)
- GENSPEED Outdoor Plant Cable, Cat 6, 23 AWG, 1000 ft (7136100)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, UL rated, 9 Conductor, 6 foot (FWT10D1-02306)
- VAULTZ CD/DVD File w/Lock, 4-Drawer, Black (IDEVZ01049)
- COMPUCESSORY Self-Adhesive Poly Cd/Dvd Holders, PK50 (CCS26555)
- INNOVERA Innovera 39301 Two-Sided CD-DVD Pages for Three-Ring Binder; 10-Pack (39301)
- C-LINE PRODUCTS Organizer Sheets for CD/DVD, PK10 (61958)
- QUALITY PARK CD/DVD Paper Sleeve, White, PK250 (62905)
- IDEASTREAM CONSUMER PRODUCTS Ideastream Products IDEVZ01049 Vaultz CD Cabinet- 4-Drawer- 8-.50in.x15in.x14in.- 660 Cap (IDEVZ01049)
- CASE LOGIC Two-Sided CD Storage Sleeves for Ring Binder, PK25 (3200366)
- Vaultz CD and DVD Storage