Shop All Dividers & Tabs
Vaultz
CD Index Tab Set, Black, Card Stock
Mfr # IDEVZ01176
Zoro # G2956007
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Tab Cuts Visible 3
- Type A to Z Tab
- Color Black
- Tab Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaultz
- MFR # IDEVZ01176
- Zoro # G2956007
- UPC # 826030011768
- Country of Origin China
- Category Dividers & Tabs
Dimensions
Width | 5 in |
Height | 5 3/4 in |
Guide Size | 5 x 5.75 |
Overall Height | 5 3/4 in |
Overall Width | 5 in |
Details
Tab Cuts Visible | 3 |
Type | A to Z Tab |
Color | Black |
Tab Color | Black |
Index Tabs - Item | CD Index Tab Set |
Index Tab Color | Black |
Item | Index Tabs |
Material | Card Stock |
Number of Tabs | 24 |
Divider Color | Black |
Tab Type | Index Tabs |
Tab Position | Assorted |
Description
CD Index Tab Set, Index Tab Type Preprinted Tabs, Tab Message A to Z Tabs, Index Tab Color Black, Divider Color Black, Number of Tabs 24, Width 5 in, Height 5 3/4 in, Tab Cuts Visible 3, Material Card Stock, Index Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL WHITE POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-WH)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK4 (HMS-6656M)
- DECKER TAPE PRODUCTS Label, DL3623, NEXT DAY AIR, 2" X 3" (DL3623)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 3600', Green, 2/Case (PS4220G)
- SMEAD Smead, VIEWABLES POCKET LABEL PULLS, 1.63 X 10.13, WHITE, 9PK (68001)
- BETTER OFFICE PRODUCTS Write-On, 5-Tab Paper Index Dividers for 3-Ring Binders, Letter Size, 24PK (00124)
- SCHOOL SMART Tabbed Poly Binder Pocket Page, Assorted Colors, 1 Set of 8 PK (081953)
- BUSINESS SOURCE 1-31 Black Leather Tab Index Dividers, PK31 (01182)
- BUSINESS SOURCE A Z Tab Table of Contents Index Dividers, PK25 (21905)
- POST-IT 2" Angled Tabs, 1/5-Cut Tabs, Assorted Colors, 2" Wide, PK24 (686A-ALYR)
- UNIVERSAL One Table of Contents Dividers, Assorted Color 26-Tab, A-Z, Letter, White, 26/Set (UNV24812***)
- Vaultz Dividers & Tabs