Shop All File Boxes
This Product is Discontinued
Vaultz
Card File Box w/Hinged Lid, Black (Discontinued)
Mfr # IDEVZ01171
Zoro # G5551427
This Product is Discontinued
Key Features
- File Size 4 x 6 in
- Capacity (450) 4 x 6 in Index Cards
- Height 5 1/4 in
- Closure Locking Lid w/Key
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaultz
- MFR # IDEVZ01171
- Zoro # G5551427
- UPC # 826030011713
- Country of Origin China
- Category File Boxes
Dimensions
File Size | 4 x 6 in |
Height | 5 1/4 in |
Width | 7 in |
Depth | 5 in |
Overall Width | 7 in |
Overall Height | 5 1/4 in |
Overall Depth | 5 in |
Details
Item | Card File Box w/Hinged Lid |
Capacity | (450) 4 x 6 in Index Cards |
Closure | Locking Lid w/Key |
Color | Black |
Material | Aluminum, Felt, Steel |
Description
Card File Box w/Hinged Lid, Capacity (450) 4 x 6 in Index Cards, Black, Aluminum, Felt, Steel, Height 5 1/4 in, Width 7 in, Depth 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.