Shop All Picks & Riveting Chipping Hammers
This Product is Discontinued
Vaughan
Welders Chipping Hammer, 14 Oz, Steel (Discontinued)
Mfr # RWC14
Zoro # G3302817
This Product is Discontinued
Key Features
- Type Chipping
- Head Weight 14 oz
- Head Material Steel
- Handle Steel
- Head Length 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # RWC14
- Zoro # G3302817
- UPC # 051218179309
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Head Length | 7 3/8 in |
Blade (1) Length | 7/8 |
Overall Length | 13 in |
Blade Length | 7/8 in |
Handle Length | 13 in |
Blade Width | 1 1/4 in |
Description
The Vaughan RWC14 Welders Chipping Hammer is the ideal tool for removing slag and scale from metal surfaces. The cushioned grip provides a firm hold while you work. This chipping hammer has a head weight of 14 oz, an overall length of 11 in., and a head length of 7 3/8 in. Made with steel, the head material is tough enough to withstand heavy use. The steel handle gives you control over the tool while you work. If you are looking for a reliable chipping hammer that will last, this Vaughan product is the one to choose.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.