Shop All Dead Blow Hammers
Vaughan
Vaughan & Bushnell SDB200 Dead Blow Hammer Plastic - 32 oz
Mfr # SDB200
Zoro # G103737312
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # SDB200
- Zoro # G103737312
- UPC # 51218579208
- Country of Origin China
- Category Dead Blow Hammers
Description
Dead Blow Hammer Plastic - 32 oz
32oz dead blow hammer filled with shot to reduce rebound and and to increase impact. Completely rubber uncased hammer. Slip resistant grip.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Dead Blow Hammer Plastic - 32 oz
- Dimension: 13.5 x 2 x 4 in.
- Cube: 108
- Weight: 2.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS CIRCLE CUTTR1-3/4-7-7/8"" (55)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 1-1/2" (MHS05M)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30716P)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- VAUGHAN Dead Blow Hammer, 24 oz., 12" (585-12)
- BETA Dead-Blow Hammer, 35mm (013920035)
- TEKTON 43 oz. Short Handle Flat Steel Face Dead Blow Hammer (HDB41043)
- BETA Dead-Blow Hammer, 65mm (013910165)
- NUPLA Dead Blow Hammer, 48 oz., 14-1/4" (6894099)
- TEKTON 45 oz. Dead Blow Hammer (HDB30045)
- KD TOOLS Dead Blow Hammer 33 oz. (82242)
- Vaughan Hammers and Striking Tools