Shop All Claw, Rip & Framing Hammers
Vaughan
Vaughan & Bushnell FS999 Rip Hammer Fiberglass 20 Oz.
Mfr # 6427140
Zoro # G503694932
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # 6427140
- Zoro # G503694932
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Description
Hollow-core fiberglass handle provides better balance and absorbs shock more effectively than solid fiberglass.
Features- Head sure-lock wedged and epoxy sealed.
- Slip resistant grip, contoured for comfort.
- Capacity - 20 oz.
- Dimension - 13.89 x 16.86 x 9.89 in.
- Item weight - 1.92 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- BETA Hexagon Hand Socket, 28mm (009200028)
- OSG HSS End Mill, 3/8in.dia., 1-1/2in.Cut L (5460500)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4280)
- VAUGHAN Nail Hammer, 16 oz., Steel, Non-Slip (FS16)
- VAUGHAN 505M 24 Oz. Rip Frame Hammer Wood (VA386049)
- VAUGHAN 28 oz. Wood Claw Hammer Handle (61271)
- VAUGHAN Claw Hammer, Framing Hammer, Steel (CF4P)
- VAUGHAN Hammer Rip 28Oz Wood 18In Oal (606M)
- VAUGHAN Replacment HNDL NTR 14""L (612-02)
- ESTWING Estwing 268-T3-18 Tinner's Hammer 18oz (268-T3-18)
- Vaughan Claw, Rip & Framing Hammers