Shop All Axes, Hatchets, & Splitting Wedges
Vaughan
Vaughan & Bushnell 59313 Axe Double Bit 3.5 lbs 36 in. Fiberglass Handle
Mfr # 59313
Zoro # G203737076
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 59313
- Zoro # G203737076
- UPC # 93848593131
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
Axe Double Bit 3.5 lbs 36 in. Fiberglass Handle
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Axe Double Bit 3.5 lbs 36 in. Fiberglass Handle
- Dimension: 8 x 2 x 36 in.
- Cube: 576
- Weight: 5.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC 3/64 (C02928)
- PACIFIC HANDY CUTTER Utility Blade, 2-3/8" L, 1/32" W, PK100 (SB92)
- KIPP Hinges plastic, with locking lever (K0436.402323)
- WESTWARD 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 6 in L (4LZA5)
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. (UL)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- VAUGHAN Hickory Handle Shingling Hatchet, 14oz. (SH)
- VAUGHAN Vaughan SH2 22 Oz Standard Half Hatchet (SH2)
- VAUGHAN Drywall Hatchet, Carbon Steel, Polished (WB)
- SOG Throwing Hawks, Nylon Sheath, PK3 (TH1001-CP)
- Vaughan Hammers and Striking Tools