Shop All Axes, Hatchets, & Splitting Wedges
Vaughan
Vaughan & Bushnell 59301 Axe Camp 1.25 lbs 15 in. Fiberglass Handle
Mfr # 59301
Zoro # G303737082
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 59301
- Zoro # G303737082
- UPC # 93848593018
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
Axe Camp 1.25 lbs 15 in. Fiberglass Handle
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Axe Camp 1.25 lbs 15 in. Fiberglass Handle
- Dimension: 6 x 2 x 15 in.
- Cube: 180
- Weight: 2.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 17"L x 14"W (WSGSH PALLET)
- DRILL AMERICA 15/16in-18 UNS HSS Plug Tap and 7/8in HSS 1/2in Shank Drill Bit Kit (POUFS15/16-18)
- PROTO 3/4 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5528)
- TECNA Air Hose Retractor, 53" in Stroke, 2.65-5.51 lb Capacity (9202)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. (UL)
- VAUGHAN Vaughan SH2 22 Oz Standard Half Hatchet (SH2)
- VAUGHAN Rig Builders Hatchet, 28 oz., 17-1/2" L (RB)
- VAUGHAN Hickory Handle Shingling Hatchet, 14oz. (SH)
- COLLINS AXE 4 lb Single Bit Splitting Axe 35 in. Wood Handle (HM-4HX-C)
- Vaughan Hammers and Striking Tools