Shop All Sledges
Vaughan
Vaughan & Bushnell 59235 Hammer Sledge; 4 lbs - 16 in. Fiberglass Handle
Mfr # 59235
Zoro # G203736703
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Hammer Sledge, 4 lbs - 16 in. Fiberglass Handle
Polished faces with generous bevels. Rust resistant powder coat finish on both sides.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Hammer Sledge, 4 lbs - 16 in. Fiberglass Handle
- Dimension: 6 x 3 x 16 in.
- Cube: 288
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Crowfoot Wrench Set, SAE, Chrome Plated (9720A)
- OSG Thread Forming Tap, #4-40, Bottoming, Bright, 0 Flutes (2864800)
- MILWAUKEE TOOL Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/8 in to 2 in (2874-22HD, 48-11-1812)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31)
- VAUGHAN Cross Pein Hammer, 3 lb., 15 In, Hickory (S48)
- VAUGHAN 3 lb. Double Face Hammer with Hickory Handle (17430)
- VAUGHAN Cross Pein Hammer, 2 lb., 14-1/2, Hickory (S32)
- VAUGHAN Sledge Hammer Handle, Replacement, 30" L (67302)
- VAUGHAN Supreme 36" Sledge Hammer Handle (67362)
- VAUGHAN 36In Heavy Sledge Hammer Handle (67392)
- SURTEK Octagonal 14-pound hammer, fiberglass handle (MARR14FV)
- Vaughan Hammers and Striking Tools