Shop All Sledges
Vaughan
Vaughan & Bushnell 59234 Hammer Sledge; 4 lbs - 16 in. Wood Handle
Mfr # 59234
Zoro # G303737105
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Hammer Sledge, 4 lbs - 16 in. Wood Handle
Polished faces with generous bevels. Rust resistant powder coat finish on both sides.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Hammer Sledge, 4 lbs - 16 in. Wood Handle
- Dimension: 6 x 3 x 16 in.
- Cube: 288
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Box, Steel, Brown, 32 in W x 8-1/2 in D x 9-1/2 in H (J9979-NA)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4936)
- HUOT Tap Dispenser, 60 Compartments, 5 Drawers (13550)
- DAYTON Bench Plate Shear, 12 In, 1/2 In Dia (13W871)
- VAUGHAN 3 lb. Double Face Hammer with Hickory Handle (17430)
- VAUGHAN Supreme 36" Sledge Hammer Handle (67362)
- VAUGHAN 36In Heavy Sledge Hammer Handle (67392)
- VAUGHAN Cross Pein Hammer, 2 lb., 14-1/2, Hickory (S32)
- VAUGHAN Sledge Hammer Handle, Replacement, 30" L (67302)
- VAUGHAN Cross Pein Hammer, 3 lb., 15 In, Hickory (S48)
- BOSCH 12 Lb. 30 In. Long Double Face Sledge Hammer Ind (5790ID-1230)
- Vaughan Hammers and Striking Tools