Shop All Soft Face & Split Head Hammers
Vaughan
Vaughan 770-SF12S 1.38 in. Soft Red Tip For Sf12 - 12 oz.
Mfr # 770-SF12S
Zoro # G903750986
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 770-SF12S
- Zoro # G903750986
- Country of Origin United States
- Category Soft Face & Split Head Hammers
Description
Features
- Soft red replacement tip
- Capacity - 12 oz.
- Size - 1.38 in.
- Color - Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Metal Nozzle Blow Gun, Bent 4" (27202 MTLRT)
- ELESA Fold-away handles, IR.620/65 S.D.16 (IR.620)
- DRILLCO 5/8-11, HSS BOTTOMING TAP - 2000 (20A140CB)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader Set, 2-Piece (CLP51512)
- VAUGHAN Split Head Hammer, 24 oz., 12" L (SH150)
- VAUGHAN 6 oz. Soft Face Hammer, 10 1/2 in L Wood Handle (SF6)
- VAUGHAN Split Head Hammer, 3 lb., 12-3/4" L (SH175)
- VAUGHAN Framer Hammer 23Oz Calif (CF1)
- VAUGHAN Split Head Hammer, 16 oz., 11" L (SH125)
- VAUGHAN Split Head Hammer, 4 lb., 13-3/4" L (SH200)
- DEFENSEGUARD 12 in. MayhewPro Extra Long Pneumatic Hammer (DE381846)
- Vaughan Soft Face & Split Head Hammers