Shop All Hammer Parts
Vaughan
Vaughan 770-673-65 Swinger Sledge Hammer Handle; 36 in.; Hickory
Mfr # 770-673-65
Zoro # G203741394
product price: $48.65
/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 770-673-65
- Zoro # G203741394
- Country of Origin United States
- Category Hammer Parts
Description
Features
- High quality American hickory.
- Machine gauged, double sanded, buffed and lacquered.
- Weather-resistant clear lacquer finish
- Handle Length - 36 in.
- Handle Type - Sledge Hammer
- Length - 36 in.
- Material - Hickory
- Used With - For up to 16 lb. Sledge Hammers, Oval Eye Woodchopper Mauls
- Item Weight - 1.57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 6 39/64 in Coax Cable Stripper 24 to 18 AWG (58746840)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.876 (111287600)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHSA40C)
- ETCON Fish Tape, Twisted, 100 ft. (FT100T)
- VAUGHAN Double Bit Axe Handle, Hickory, 36 In (66363)
- VAUGHAN SCOUT AXE HANDLE BRN 14in. (65142)
- VAUGHAN Axe Handle, 36 In Hickory, Curved (65363)
- VAUGHAN Hammer Handle, 15-3/4 In Hickory (62403)
- VAUGHAN Replacement Handle, For 32 to 48oz Hammer (625-03)
- VAUGHAN Replacement Handle, For 6 to 16lb. Sledge (673-61)
- LINK HANDLES Tamper Handle, 48", Sanded, Contractor (66548GRA)
- Vaughan Hammer Parts