Vaughan

Vaughan 3000 18 in. Straight Framing & Decking Replacement Handle


product price: $29.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Flame-treated American hickory handle for strength and reduced arm fatigue
  • Straight replacement handle for decking and framing hammers 2000, 2100, 2110, 2400 and 2400S, 2410, and 2600
  • Includes wedges
  • 18" length
  • Length: 18
  • Width: 1.44
  • Height: 1.06
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.