Vaughan

Vaughan 17.5in. Wood Hatchet Handle 641-72


product price: $31.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Top quality American hickory, double sanded, buffed, lacquered, and machine gauged to fit Vaughan tools
  • Includes all necessary wedges
  • 17.5" hatchet replacement handle
  • Length: 17.69
  • Width: 1.25
  • Height: 1.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.