Vaughan 050052 Vaughan 050052 2 in. Cable Extension Cord Management Clamps Adjustable - Pack of 2
Mfr # 50052
Zoro # G903980338
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 50052
- Zoro # G903980338
- UPC # 28907498287
- Country of Origin United States
- Category Cable Clamps & Clips
Description
Get your power cords, extension cords, cables and hoses organized and keep them that way with these adjustable and reusable cable and cord clamps. These nifty cable clamps are so much easier to use than zip ties, tape or rope. Just press a button to open the clamp, place your cable or cord bundle in the clamp then close it. Your cables stay neat, tangle free clean and safe. And you can carry or hang them anywhere you need to using the built-in lanyard hole and carry hook. And unlike cable ties, you can use the clamps over and over again. How smart is that The set includes two 2 cable clamps made of durable ABS plastic. Official Licensed Product. Vaughan is a registered trademark of Vaughan & Bushnell Mfg. Co. All rights reserved.
Features- Great for organizing and transporting cable, rope, wire, small hoses and more
- Easy to open with the push of a button, ratchets closed to desired diameter
- Built-in lanyard hole and carry handle for easy transport and storage
- Durable ABS plastic construction
- Holds bundles up to 2" diameter
- Pack of 2
- Size: 2 in.
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 6" L Wrap Hook-&-Loop Cable Tie BK PK 5 (J-B6-C05-BK)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal #10 Stud PK50 (5WHD3)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- ANCOR Adhesive Lined Heat Shrink Tubing - 5-Pack, 6", 12 to 8 AWG, Ass (304506)
- VAUGHAN 2 Piece Cable Clamps for Cord Management (050052)
- ANCOR Ancor Stainless Steel Cushion Clamp - 3-1/2" (89mm) - 10 Piece (404352)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- PRIMELINE TOOLS 3/8 in. Galvanized Cable Clamp (2 Pack) (GD 12253)
- ELENCO ELECTRONICS Lenco 380-05552 LC-40 Green Welding Cable Holder Set (380-05552)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50 (CO0809Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK50 (CH0407Z1)
- Vaughan Cable Clamps & Clips