Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Vaughan
Titanium Rip Hammer, Milled, 16 Oz, Hickory (Discontinued)
Mfr # 7180
Zoro # G2350126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Weight (Oz.) 16.0
- Handle Hickory
- Face Serrated
- Head Material Titanium
- Overall Length (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 7180
- Zoro # G2350126
- UPC # 698250071804
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 17 in |
Face Dia. (In.) | 1 3/8 in |
Face Diameter | 1 3/8 in |
Details
Item | Straight Claw Hammer |
Head Weight (Oz.) | 16.0 |
Handle | Hickory |
Face | Serrated |
Head Material | Titanium |
Features | Overstrike Protection and Side Nail Puller |
Handle Material | Wood |
Face Texture | Milled |
Dead Blow Hammer | No |
Grip Style | Plain |
Hammer Type | Dalluge Hammer |
Through-Head Handle | No |
Manufacturers Part Number for Replacement Handle | 03800 |
Claw Shape | Straight |
Replaceable Handle | Yes |
Face Material | Titanium |
Face Shape | Round |
Non-Sparking | No |
Includes Nail Holder | Yes |
Non-Magnetic | No |
Description
With its titanium head and serrated face, the Vaughan 7180 Titanium Rip Hammer is a powerful tool that will last. The 16 oz. hammer has an overstrike protection with side nail puller. It also features a milled head for increased durability and a hickory handle for comfort and control. With its 1 3/8" face diameter, this durable titanium rip claw hammer offers enhanced grip. Its overall length of 17 in. makes it easy to use even when you are working overhead or at difficult angles. When you need the best in strength and performance, look no further than the Vaughan 7180 Titanium Rip Claw Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.