Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Vaughan
Straight Claw Hammer, Linesman, 28 oz. (Discontinued)
Mfr # 106-02
Zoro # G9749652
This Product is Discontinued
Key Features
- Type Linesman
- Head Weight (Oz.) 28.0
- Handle Hickory
- Face Smooth
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 106-02
- Zoro # G9749652
- UPC # 051218106022
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 3/8 in |
Overall Length (In.) | 15 1/2 in |
Face Diameter | 1 3/8 in |
Description
With its forged steel head, the Vaughan 106-02 Straight Claw Hammer is a high-quality tool that will get the job done. The Linesman hammer has a 28 oz. head weight and a smooth face. It also has an overall length of 15 1/2 in., making it easy to use with one hand or two. This straight claw hammer has a hickory handle for comfort and durability. The Vaughan 106-02 Straight Claw Hammer is ideal for framing, ripping and general carpentry work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.