Shop All Axes, Hatchets, & Splitting Wedges
Vaughan
Steel Handle Camp Axe, 20oz.
Mfr # AS1 1/4
Zoro # G7821436
product price: $41.39
/ea
Sold in multiples of 4 for $165.56
$165.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 13"
- Head Material Steel
- Features Flat Striking Face with Beveled Edges
- Handle Type Slip Resistant
- Head Weight 1-1/2 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # AS1 1/4
- Zoro # G7821436
- UPC # 051218334029
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 13" |
Details
Head Material | Steel |
Features | Flat Striking Face with Beveled Edges |
Handle Type | Slip Resistant |
Head Weight | 1-1/2 lb. |
Item | Steel Handle Camp Axe,20oz. |
Handle Design | Curved |
Description
If you are a hunter, camper or outdoorsman, the Vaughan AS1 1/4 Steel Handle Camp Axe is the perfect tool for your next adventure. Made of steel, this camp axe has a head weight of 1-1/2 lb and a handle length of 13 in. The flat striking face has beveled edges to help prevent damage to the blade. The curved handle design allows for better grip and control while chopping logs and splitting firewoods. This slip resistant handle also features an anti-shock bumpers that reduce impact shock by as much as 40%. With its many useful features, the Vaughan AS1 1/4 Steel Handle Camp Axe is a must have for any camper or hunter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5CR)
- FEIN E Cut Saw Blade Combo Sl Pack3 (35222952140)
- CLE-LINE HSS Combonation Drill and Tap 0450 Cle-Line Bright 2-Flute 8-32UNC (C64960)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- VAUGHAN Rig Builders Hatchet, 28 oz., 17-1/2" L (RB)
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. (UL)
- VAUGHAN Vaughan SH2 22 Oz Standard Half Hatchet (SH2)
- VAUGHAN Hickory Handle Shingling Hatchet, 14oz. (SH)
- VULCAN Michigan Axe, 35 lb Head, Wood Handle, 36 in OAL (34477)
- Vaughan Axes, Hatchets, & Splitting Wedges