Shop All Soft Face & Split Head Hammers
Vaughan
Split Head Hammer, 4 lb., 13-3/4" L
Mfr # SH200
Zoro # G1890113
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hammer Product Grouping Split Head Hammers
- Replaceable Tip Yes
- Hammer Tips Included Yes
- Tip Material Rawhide
- Head Weight 4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # SH200
- Zoro # G1890113
- UPC # 051218587166
- Country of Origin United Kingdom
- Category Soft Face & Split Head Hammers
Dimensions
Hammer Tip Dia. | 2 in |
Overall Length | 13 in |
Head Length | 5 3/4 in |
Tip Diameter | 2 in |
Description
The Vaughan SH200 Split Head Hammer is a 4 lb. hammer with a 13-3/4 in. length and a 5 3/4 in. head length. The rawhide mallet heads are replaceable, so you can use this split head hammer for years to come. The tip material of the 2 in. dia. replacement heads is made of rawhide, which makes them durable and shock absorbent as well as resistant to moisture and extreme temperatures. The hickory handle has been treated with linseed oil to make it weatherproof and long lasting, even when exposed to water or oil based substances like paint thinner or grease. If you want an all purpose hammer that will last you a long time, then the Vaughan SH200 Split Head Hammer is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x2.5 HSS 4 Flute Hand Tap Set (DWTS20X2.5)
- MAG-MATE Inspection Mirror, 7" to 35-1/2" L, Square (312AHVO)
- MAYHEW Pilot Punch, Blk, 5/64 Tip, 3/16 x 3-1/4 in (25001)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8808)
- VAUGHAN Split Head Hammer, 16 oz., 11" L (SH125)
- VAUGHAN Split Head Hammer, 24 oz., 12" L (SH150)
- VAUGHAN FS999 20 oz Fibergalss Rip Hammer Smooth Face (10508)
- VAUGHAN Framer Hammer 23Oz Calif (CF1)
- VAUGHAN 12 oz. Soft Face Hammer, 12 1/2 in L Steel W/ Vinyl Grip Handle (SF12)
- VAUGHAN 6 oz. Soft Face Hammer, 10 1/2 in L Wood Handle (SF6)
- THOR 12-3/16", 23oz soft faced handle (TH714)
- Vaughan Soft Face & Split Head Hammers