Shop All Sledges
Vaughan
Sledge Hammer Handle, Replacement, 30" L
Mfr # 67302
Zoro # G8676130
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Handle Material Wood
- Includes (1) Wood Wedge, (2) Steel Wedges and Instructions
- Fits Brand Vaughan
- For Use With Sledge Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 30 in |
For Eye Opening Width | 1 in |
For Eye Opening Length | 1 1/4 in |
Description
This Vaughan Replacement Sledge Hammer Handle is the perfect addition to your sledge hammer. The long handle will help you achieve more power when pounding nails or hitting objects. This replacement sledge hammer handle has a length of 30 in. and is made of hickory. It fits Vaughan brand sledge hammers, which are sold separately. Ideal for heavy duty tasks, this straight handled sledge can be used with any tool head. With its long length, the Vaughan Replacement Sledge Hammer Handle provides you with all the power you need to get through tough jobs around the house or at work.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/4 in. Lockbolt to Blind Rivet Tool Conversion Kit (49-16-2661R)
- FREUD Entry and Interior Door Router Bit Systm (99-268)
- PORTER-CABLE Switch (A22756)
- KNIPEX 7 1/4 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 180)
- VAUGHAN Cross Pein Hammer, 3 lb., 15 In, Hickory (S48)
- VAUGHAN Cross Pein Hammer, 2 lb., 14-1/2, Hickory (S32)
- ESTWING 6 lb. Head, 30" Length Indestructible Handle Sledge Hammer (ESH-630X)
- COUNCIL TOOL Sledge Hammer, 8 lb Head Weight (PR800)
- NUPLA Sledge Hammer, Head Steel, 16 lb, 34" L (75.27-160)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 6 lb. Head (SLO-6-24)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Fiberglass (AM2BRFG)
- Vaughan Hammers and Striking Tools