Shop All Interchangeable Tips & Heads
This Product is Discontinued
Vaughan
Rubber Mallet Tip, 2 In Dia, Soft, Black (Discontinued)
Mfr # RM24TB
Zoro # G1755546
This Product is Discontinued
Key Features
- Tip Dia. (In.) 2 in
- Hardness Soft
- Tip Material Rubber
- Color Black
- Fits Hammers 1TMB9 Rubber Mallet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # RM24TB
- Zoro # G1755546
- UPC # 051218515015
- Country of Origin Unknown
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 2 in |
Diameter | 2 in |
Details
Hardness | Soft |
Tip Material | Rubber |
Color | Black |
Fits Hammers | 1TMB9 Rubber Mallet |
Item | Hammer Tip |
For Use With | Replaceable Tip Mallets and Hammers |
Type | Rubber Mallet |
Compatible with Manufacturer Model Number | RM24 |
Included Tip Hardness | Soft |
Hardness of Included Tips | Soft |
Shape | Round |
Mounting | Press Fit |
Material | Rubber |
Compatible with Series | RM24 |
Compatible with Brand | Vaughan |
Tip Hardness | Soft |
Description
If you are looking for a rubber mallet tip, the Vaughan RM24TB Rubber Mallet Tip is the perfect tool to have on hand. With a black soft rubber head, this hammer tip will provide optimal results when striking materials. The interchangeable design means that you can use it with most standard hammers. This 2 in. rubber mallet tip has a soft face and fits Vaughan's 1TMB9 Rubber Mallet only. If you want to get more out of your hammer, choose the Vaughan RM24TB Rubber Mallet Tip today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.