Shop All Picks & Riveting Chipping Hammers
This Product is Discontinued
Vaughan
Rock Pick, 22 Oz, Steel (Discontinued)
Mfr # AP22
Zoro # G1196203
This Product is Discontinued
Key Features
- Type Prospecting
- Head Weight 22 oz
- Head Material Steel
- Handle Steel
- Face Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # AP22
- Zoro # G1196203
- UPC # 051218179019
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Head Length | 7 1/4 in |
Overall Length | 13 in |
Blade Length | 1/8 in |
Face Diameter | 7/8 in |
Details
Item | Rock Pick |
Type | Prospecting |
Head Weight | 22 oz |
Head Material | Steel |
Handle | Steel |
Face | Smooth |
Meets/Exceeds | AMSE |
Features | Rust-Resistant Powder Coat Finish |
Standards | AMSE |
Grip Style | Plain |
Replaceable Handle | No |
Hammer Type | Prospectors Pick |
Handle Material | Steel |
Non-Sparking | No |
Dead Blow Hammer | No |
Face Texture | Smooth |
Blade Orientation | Perpendicular |
Includes Crowned Face | No |
Face Material | Steel |
Includes Beveled Face | No |
Description
Rock Pick, Hammer Type Prospectors Pick, Handle Material Steel, Head Weight 22 oz, Face Diameter 7/8 in, Blade Length 1/8 in, Face Material Steel, Overall Length 13 in, Grip Style Plain, Blade Orientation Perpendicular, Non-Sparking No, Replaceable Handle No, Dead Blow Hammer No, Face Texture Smooth, Features Rust-Resistant Powder Coat Finish, Head Length 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.