Shop All Mallets
Vaughan
RM24 24 oz Rubber Mallet
Mfr # 19510
Zoro # G809575522
original price:
$25.99
5% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 2.21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Head Weight | 2.21 lbs |
Item | Hammers |
Description
Forged steel head provides extra driving power. Replaceable 2 in. diameter rubber tips; one non-marring white for in.clean in. work, one black. Hickory handle, in.Sure-Lock in. wedged in tapered eye.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/4 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46616)
- WILLIAMS Williams Flex Handle, 1/4" D (M-42A)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4413)
- KRAFT TOOL R All-Angle Blue Steel Walki, 9"x14" 1/2 (CC403A-01)
- VAUGHAN White Solid Rubber Mallet (RM2W)
- VAUGHAN Hammer Solid Mallet, Rubber, 20 oz., 13in. (574-31)
- VAUGHAN 8 Oz. Rawhide Mallet with Wood Handle (RM175)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- SMART SAVERS 16 Oz. Rubber Mallet with Wood Handle (CC101007)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3028.08)
- HALDER SIMPLEX Simplex 40/50 Mallet, Aluminum w/Oversize (3117.051)
- Vaughan Hammers and Striking Tools