Shop All Picks & Riveting Chipping Hammers
This Product is Discontinued
Vaughan
Riveting Hammer, 12 Oz, Hickory (Discontinued)
Mfr # TR12
Zoro # G1409746
This Product is Discontinued
Key Features
- Type Tinners Riveting
- Head Weight 12 oz
- Head Material Steel
- Handle Hickory
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # TR12
- Zoro # G1409746
- UPC # 051218168105
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Overall Length | 14 in |
Face Diameter | 3/4 in |
Handle Length | 12 1/2 in |
Blade Width | 1 in |
Details
Item | Tinners Riveting Hammer |
Type | Tinners Riveting |
Head Weight | 12 oz |
Head Material | Steel |
Handle | Hickory |
Face | Smooth |
Features | Used in machine shops for pounding rivets and shaping metal |
Meets/Exceeds | AMSE |
Handle Material | Wood |
Blade Shape | Rounded |
Grip Style | Plain |
Non-Sparking | No |
Dead Blow Hammer | No |
Face Material | Steel |
Face Texture | Smooth |
Hammer Type | Tinners Riveting Hammer |
Description
Tinners Riveting Hammer, Hammer Type Tinners Riveting Hammer, Handle Material Wood, Head Weight 12 oz, Face Diameter 3/4 in, Overall Length 14 in, Grip Style Plain, Blade Shape Rounded, Blade Width 1 in, Dead Blow Hammer No, Non-Sparking No, Face Material Steel, Face Texture Smooth, Features Octagonal Head with Flat Striking Face, Rounded Cross Pein, Handle Length 12 1/2 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.