Shop All Claw, Rip & Framing Hammers
Vaughan
Ripping Hammer, 20 oz., Steel, Non-Slip
Mfr # FS999ML
Zoro # G908232128
original price:
$28.55
4% off
new price: $27.19
/ea
Sold in multiples of 4 for $108.76
$108.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Material Fiberglass
- Non-Marring No
- Grip Material Vinyl
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # FS999ML
- Zoro # G908232128
- UPC # 051218105384
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length | 16 in |
Face Diameter | 1 1/8 in |
Head Length | 6 in |
Handle Length | 16 in |
Description
Rip Hammer, 20 oz., Hammer Type Ripping Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Textured, Head Weight 20 oz, Overall Length 16 in, Face Texture Milled, Includes Nail Holder No, Face Material Steel, Features More Effective Shock Absorption, Rust-Resistant, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved, Replaceable Handle Yes, FME Compliant Yes, Dead Blow Construction Not Applicable, Face Shape Round, Grip Material Vinyl
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 10" Extended Length Ratcheting Tap Wrench (21210)
- VERSA TOOL 5pcs Universal Oscillating Saw Blade Set (MB1A1B1C1M1N) (MB-K9)
- C.H. HANSON Hex Head Multi-Spline Screw Extractor, 3 (HAN53203)
- DRILL AMERICA 7/16in-27 UNS HSS Plug Tap and 10.20mm HSS Drill Bit Kit (POUFS7/16-27)
- VAUGHAN Claw Hammer, Electrician's Hammer, Steel (E18F)
- VAUGHAN CF2-HC 19 oz California Miller Curved Hickory Handle (11604)
- VAUGHAN 16 Oz. Smooth-Face Rip Claw Hammer with Hickory Handle (99)
- VAUGHAN CF-4P 16oz Smooth Face California Framer (11801)
- VAUGHAN 19 Oz Wood Handle California Framer Hammer (VA309887)
- VAUGHAN ABL 18 18 oz Steel Handle Brick Hammer (18412)
- URREA Claw Hammer 16Oz (1616HD)
- Vaughan Claw, Rip & Framing Hammers