Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Vaughan
Ripping Bars, Ripping Bar, 18 In. L (Discontinued)
Mfr # RB18
Zoro # G5176857
This Product is Discontinued
Key Features
- Color Blue
- Features (3) Beveled Nail Slots, Dropped Forged, Heat Treated
- Material Steel
- Overall Length 18 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # RB18
- Zoro # G5176857
- UPC # 051218455014
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18 in |
Overall Width | 3 in |
Bar Width | 1 in |
End Width | 3 in |
Details
Color | Blue |
Features | (3) Beveled Nail Slots, Dropped Forged, Heat Treated |
Material | Steel |
Pry Bar Sub-Category | Ripping Bars |
Item | Ripping Bar |
Thickness | 1 in |
Tether Capable | Tether Capable |
Standards | ASME |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Bar Shape | Hexagon |
Bar Material | Steel |
Tether Ready | No |
Includes Handle | No |
Series | RB |
Bar Color | Blue |
Number of Nail Slots | 3 |
End Style | Claw |
Non-sparking - Tether Ready | T No |
Weight | 40 oz |
End Angle Style | L-Shape, Offset |
Description
The Vaughan RB18 Ripping Bar is the perfect tool for prying, pulling and tearing. This 18 in. ripping bar has three beveled nail slots that allow you to easily extract nails. Made of dropped forged steel, this blue bar has a 1 in. thickness and is 3 in. wide. The beveled edges make it easy to slide under material or use as a crowbar when needed. It also comes with a tether capable hole so you can attach it to your belt or tool bag for easy access when working on projects around the house or at work. The Vaughan 18 Inch Ripping Bar is an essential tool that will help you get through any project quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.