Shop All Hammer Parts
Vaughan
Replacement Handle, For 6 to 16lb. Sledge
Mfr # 673-61
Zoro # G9749591
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Handle Type Straight
- Fits Brand Sleged
- Includes Wedges
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 673-61
- Zoro # G9749591
- UPC # 051218673616
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
For Eye Opening Width | 1 in |
For Eye Opening Length | 1 3/8 in |
Description
Replacement Handle, Handle Material Wood, Overall Length 36 in, For Eye Shape Flat Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 3/8 in, Compatible with Brand Vaughan, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 16 lb, For Minimum Head Weight 10 lb, Compatible with Grainger Part Number 11Z394, 11Z402, 11Z404,8DR55, 6DTD5, 6DTD8, 8DWL5, 9MJ48, Compatible with Manufacturer Model Number SS10, SS12, SS6, SS8, For Use With 6 to 16 lb Sledge, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN # 7 Screw Taper Drill Only W. L. Fuller 20100156 (18950)
- EAZYPOWER Ratchet, 1/4 Drives, 4-1/2" L (86297/B)
- MAYHEW PRO Prick Punch, 6in L, 1/8in Tip, Steel, BO (23003)
- EXCEL BLADES Precision Knife Safety Caps for Light Duty Hobby Knives Fits K1, 5pcs (101)
- VAUGHAN Replacement Handle, For 32 to 48oz Hammer (625-03)
- VAUGHAN 16 in L Replacement Handle For 2 to 4lb. Hammers (634-02)
- VAUGHAN Sledgehammer Handle, 36 In Hickory (67363)
- VAUGHAN Ball Pein Hammer Handle, 14 In Hickory (62163)
- VAUGHAN HANDLE HAMMR 17""EZ SWING (64173)
- VAUGHAN Pick Handle, 36 In Hickory (68363)
- LINK HANDLES Axe Handle, 18", Wax, Contractor (64926)
- Vaughan Hammer Parts