Shop All Picks & Riveting Chipping Hammers
This Product is Discontinued
Vaughan
Prospecting Pick, 22 oz., Steel (Discontinued)
Mfr # 179-03
Zoro # G9749643
This Product is Discontinued
Key Features
- Type Prospecting
- Head Weight 22 oz
- Head Material Steel
- Handle Steel
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 179-03
- Zoro # G9749643
- UPC # 051218179033
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Overall Length | 13 in |
Head Length | 7 3/8 in |
Blade (1) Width | 1 in |
Face Diameter | 7/8 in |
Blade Length | 1/8 in |
Blade Width | 1 in |
Description
The Vaughan 179-03 Prospecting Pick is the perfect tool for chipping away at concrete, masonry and asphalt. The forged steel head of this pick comes with an I-beam handle, flat striking face and pointed pick. With a 22 oz head weight, it has an overall length of 12.625 in. It also features an air cushioned grip that helps to absorb shock while you work. The Vaughan 179-03 Prospecting Pick is the durable tool you will want to have on hand when working with tough surfaces like concrete or asphalt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.