Shop All Picks & Riveting Chipping Hammers
This Product is Discontinued
Vaughan
Pick Mattock, 36 In Handle (Discontinued)
Mfr # TR
Zoro # G1073414
This Product is Discontinued
Key Features
- Type Lawn Care
- Head Weight 4.5 lb
- Head Material Iron
- Handle Hickory
- Features Designed For Planting Trees, Shrubs & For Trenching, 7 in long Pick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # TR
- Zoro # G1073414
- UPC # 093848856014
- Country of Origin China
- Category Picks & Riveting Chipping Hammers
Dimensions
Overall Length | 36 in |
Blade (2) Length | 5 1/2 |
Blade (2) Width | 3 in |
Blade (1) Length | 8 |
Blade (1) Width | 3 |
Adze Width | 3 in |
Pick Width | 3 in |
Adze Length | 5 1/4 in |
Pick Length | 7 in |
Axe Width | 3 in |
Axe Length | 5 1/4 in |
Details
Item | Trencher |
Type | Lawn Care |
Head Weight | 4.5 lb |
Head Material | Iron |
Handle | Hickory |
Features | Designed For Planting Trees, Shrubs & For Trenching, 7 in long Pick |
Standards | ASTM |
Meets/Exceeds | ASTM |
Product Type | Pick Mattock |
Handle Material | Wood |
Includes Cushioned Grip | No |
Includes Handle | Yes |
Replaceable Handle | Yes |
Description
Trencher, Product Type Pick Mattock, Head Material Iron, Head Weight 4.5 lb, Adze Length 5 1/4 in, Adze Width 3 in, Pick Length 7 in, Pick Width 3 in, Axe Length 5 1/4 in, Axe Width 3 in, Handle Material Wood, Overall Length 36 in, Includes Cushioned Grip No, Includes Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.