Shop All Claw, Rip & Framing Hammers
Vaughan
Nail Hammer, 16 oz., Steel, Non-Slip
Mfr # FS16
Zoro # G507205059
product price: $23.75
/ea
Sold in multiples of 4 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Includes Crowned Face Yes
- Claw Shape Curved
- Non-Marring No
- Manufacturers Part Number for Replacement Handle 59815
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # FS16
- Zoro # G507205059
- UPC # 051218114102
- Country of Origin United States
- Category Claw, Rip & Framing Hammers
Dimensions
Face Diameter | 1 in |
Handle Length | 13 in |
Head Length | 5 in |
Overall Length | 13 in |
Description
Nail Hammer, 16 oz., Hammer Type Nail Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Textured, Head Weight 16 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder No, Face Material Steel, Features Polished Striking Head, Sides and Claw, Rust-Resistant, Face Diameter 1 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved, Replaceable Handle Yes, FME Compliant Yes, Dead Blow Construction Not Applicable, Face Shape Round, Grip Material Vinyl
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 170 pc Master Tool Set, Metric/SAE, Includes Driver, Bits Pliers, Wrenches (40JD53)
- MILWAUKEE TOOL 13 Amp 6" Small Angle Grinder Paddle, No-Lock (6161-31)
- CHICAGO-LATROBE Screw Machine Drill Bit, #20 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49390)
- TENG TOOLS Mega Hand Tool Cabinet Tool Kit, 9 Drawer, Red, 53 in W (TCW809N-KIT1)
- VAUGHAN 606M 28 oz Framing Hammer Milled (10620)
- VAUGHAN 16 Oz. Smooth-Face Rip Claw Hammer with Hickory Handle (99)
- VAUGHAN Claw Hammer, Electrician's Hammer, Steel (E18F)
- VAUGHAN Ripping Hammer, 20 oz., Steel, Non-Slip (FS999ML)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (R999ML)
- VAUGHAN Claw Hammer, Ripping Hammer, Steel (FS999)
- PICARD Finishing Hammer w/ Extra Large Round Face and Cross Peen (330g/11.6oz) (2525102)
- Vaughan Claw, Rip & Framing Hammers