Shop All Interchangeable Tips & Heads
This Product is Discontinued
Vaughan
Mallet, Rawhide, 4 oz., 10 In. L (Discontinued)
Mfr # RM125
Zoro # G2337176
This Product is Discontinued
Key Features
- Standards ASME
- Face Diameter 1 1/4 in
- Mallet Product Grouping Rawhide Mallets
- Handle Color Natural
- Features Hydraulically Compressed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # RM125
- Zoro # G2337176
- UPC # 051218582109
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 1 1/4 in |
Overall Length | 10 in |
Head Length | 2 1/2 in |
Handle Length | 10 in |
Details
Standards | ASME |
Item | Rawhide Mallet |
Mallet Product Grouping | Rawhide Mallets |
Handle Color | Natural |
Features | Hydraulically Compressed |
Head Material | Rawhide |
Head Weight | 4 oz |
Handle Material | Wood |
Tether Capable | Tether Capable |
Head Color | Natural |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Dead Blow Hammer | No |
Face Material | Rawhide |
Face Shape | Round |
Hammer Type | Mallet |
Description
Rawhide Mallet, Hammer Type Mallet, Head Material Rawhide, Handle Material Wood, Head Weight 4 oz, Face Diameter 1 1/4 in, Head Length 2 1/2 in, Face Shape Round, Overall Length 10 in, Dead Blow Hammer No, Tether Ready No, Face Material Rawhide, Features Hydraulically Compressed, Handle Color Natural, Handle Length 10 in, Head Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.