Shop All Interchangeable Tips & Heads
This Product is Discontinued
Vaughan
Mallet, Rawhide, 2 oz., 10 In. L (Discontinued)
Mfr # RM100
Zoro # G2406013
This Product is Discontinued
Key Features
- Overall Length 10 in
- Features Hydraulically Compressed
- Standards ASME
- Mallet Product Grouping Rawhide Mallets
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # RM100
- Zoro # G2406013
- UPC # 051218582086
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 10 in |
Face Diameter | 1 in |
Head Length | 2 in |
Handle Length | 10 in |
Details
Item | Rawhide Mallet |
Features | Hydraulically Compressed |
Standards | ASME |
Mallet Product Grouping | Rawhide Mallets |
Tether Capable | Tether Capable |
Handle Color | Natural |
Head Color | Natural |
Head Weight | 3 oz |
Handle Material | Wood |
Head Material | Rawhide |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Shape | Round |
Dead Blow Hammer | No |
Face Material | Rawhide |
Tether Ready | No |
Hammer Type | Mallet |
Description
Rawhide Mallet, Hammer Type Mallet, Head Material Rawhide, Handle Material Wood, Head Weight 3 oz, Face Diameter 1 in, Head Length 2 in, Face Shape Round, Overall Length 10 in, Dead Blow Hammer No, Tether Ready No, Face Material Rawhide, Features Hydraulically Compressed, Handle Color Natural, Handle Length 10 in, Head Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.