Shop All Interchangeable Tips & Heads
Vaughan
Mallet, Rawhide, 13-1/2 In. L
Mfr # RM250
Zoro # G0837191
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mallet Product Grouping Rawhide Mallets
- Head Color Natural
- Face Diameter 1 1/2 in
- Overall Length 17 in
- Head Material Rawhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # RM250
- Zoro # G0837191
- UPC # 051218582208
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 1 1/2 in |
Overall Length | 17 in |
Head Length | 4 in |
Handle Length | 13 in |
Details
Mallet Product Grouping | Rawhide Mallets |
Head Color | Natural |
Item | Rawhide Mallet |
Head Material | Rawhide |
Handle Color | Natural |
Tether Capable | Tether Capable |
Features | Hydraulically Compressed |
Handle Material | Wood |
Standards | ASME |
Head Weight | 24 oz |
Type | Rawhide |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Face Shape | Round |
Hammer Type | Mallet |
Face Material | Rawhide |
Dead Blow Hammer | No |
Tether Ready | No |
Description
Rawhide Mallet, Hammer Type Mallet, Head Material Rawhide, Handle Material Wood, Head Weight 24 oz, Face Diameter 1 1/2 in, Head Length 4 in, Face Shape Round, Overall Length 17 in, Dead Blow Hammer No, Tether Ready No, Face Material Rawhide, Features Hydraulically Compressed, Handle Color Natural, Handle Length 13 in, Head Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (J07536ML)
- KESON Marking Chalk Concentrate, Blue, 3Lb (PM103BLUE)
- KAPRO 176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial (176-82-72)
- DIABLO 1-1/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4320)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. (NT175)
- VAUGHAN Mallet, Hickory/Brass, 60 oz., 13 in (BM200)
- VAUGHAN Rubber Mallet Tip, 2 In Dia, Soft, Black (RM24TB)
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- WILLIAMS HaMMer Tip Exhard, 2in. (HSF-20XH)
- Vaughan Interchangeable Tips & Heads