Shop All Interchangeable Tips & Heads
Vaughan
Mallet, Rawhide, 12 In. L
Mfr # RM200
Zoro # G3248777
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Color Natural
- Head Weight 12 oz
- Standards ASME
- Face Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vaughan
- MFR # RM200
- Zoro # G3248777
- UPC # 051218582161
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Face Diameter | 2 in |
Overall Length | 14 in |
Head Length | 3 7/8 in |
Handle Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Color | Natural |
Item | Rawhide Mallet |
Head Weight | 12 oz |
Standards | ASME |
Head Material | Rawhide |
Features | Hydraulically Compressed |
Handle Material | Wood |
Head Color | Natural |
Tether Capable | Tether Capable |
Mallet Product Grouping | Rawhide Mallets |
Type | Rawhide |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Marring | Yes |
Hammer Type | Mallet |
Face Shape | Round |
Tether Ready | No |
Dead Blow Hammer | No |
Face Material | Rawhide |
Description
Rawhide Mallet, Hammer Type Mallet, Head Material Rawhide, Handle Material Wood, Head Weight 12 oz, Face Diameter 2 in, Head Length 3 7/8 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Face Material Rawhide, Features Hydraulically Compressed, Handle Color Natural, Handle Length 12 in, Head Color Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- BESSEY Hold Down Machine Clamp, 5-3/4 in, 8800 lb (500L)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator Kit (2910-21)
- BOSCH 4-Cutter Hammer Drill Bit 1-1/4" x 36"L, SDS Max (HC5073)
- VAUGHAN Mallet, Rawhide, 13-1/2 In. L (RM250)
- VAUGHAN Hammer Tip, 2 In, Rawhide (200RF)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-1/4 in. (NT125)
- VAUGHAN Mallet, Hickory/Brass, 60 oz., 13 in (BM200)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. (NT175)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- HALDER SUPERCRAFT Dead Blow Hammer, 11 oz., 11-31/32" (3366.025)
- Vaughan Interchangeable Tips & Heads