Shop All Axes, Hatchets, & Splitting Wedges
Vaughan
Hickory Handle Shingling Hatchet, 14oz.
Mfr # SH
Zoro # G7821296
product price: $38.39
/ea
Sold in multiples of 2 for $76.78
$76.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 13 3/4 in
- Overall Length 14 in
- Head Material Steel
- Features Shingling Hatchet Fully Polished with Milled, Top Quality Hickory Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # SH
- Zoro # G7821296
- UPC # 051218201017
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 13 3/4 in |
Overall Length | 14 in |
Head Length | 6 1/2 in |
Blade Length | 3 5/8 in |
Cutting Edge Length | 2 1/4 in |
Blade Width | 2 1/4 in |
Description
Shingling Hatchet, 14 oz., Axe Type Hatchet, Blade Edge Type Smooth, Blade Finish Powder Coated, Blade Length 3 5/8 in, Blade Material Steel, Blade Width 2 1/4 in, Cutting Edge Length 2 1/4 in, Grip Material Not Applicable, Grip Type Not Applicable, Handle Length 13 3/4 in, Handle Material Wood, Handle Style Straight, Head Color Blue/Silver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive, 2-5/8 in 6 pt SAE Socket, 6 Points (J15042L)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 3/16" Bit Standard Length, Chrome Socket (D006054)
- DRILL AMERICA 14" Round Second File (DIC12282)
- BOSCH 59-1/2 x 3/8 x 6TPI Wood BSB, 59-1/2 in L, 3/8" W, 6 TPI, 0.012" Thick (BS5912-6H)
- VAUGHAN Hickory Handle Lath Hatchet, 14oz. (UL)
- VAUGHAN Drywall Hatchet, Carbon Steel, Polished (WB)
- VAUGHAN Vaughan SH2 22 Oz Standard Half Hatchet (SH2)
- VAUGHAN HALF HATCHET 22OZ (205-20 SH2)
- VAUGHAN Rig Builders Hatchet, 28 oz., 17-1/2" L (RB)
- VAUGHAN Standard Half Hatchet, 22 oz., 13" L, Steel (SH2)
- COUNCIL TOOL 1.5 lb Hookaroon, 4-1/2 In Edge, 36 In L Hickory Handle (150)
- Vaughan Hammers and Striking Tools