Shop All Interchangeable Tips & Heads
Vaughan
Hard Hammer Tip, 1 In Dia
Mfr # SF6H
Zoro # G3219806
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 in
- Hardness Hard
- Tip Material Plastic
- Color Yellow
- For Use With Mfr. No. SF6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # SF6H
- Zoro # G3219806
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 in |
Diameter | 1 in |
Description
Hammer Tip, Material Plastic, Tip Hardness Hard, Diameter 1 in, Color Yellow, Mounting Press Fit, Shape Round, Compatible with Brand Vaughan, Compatible with Grainger Part Number 2A528, Compatible with Manufacturer Model Number SF6, Compatible with Series SF6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Film Cutter Blade, 2-1/2 In. W, PK3 (S5FC)
- PANDUIT 8 1/4 in Crimper 20 to 14 AWG (CT-1000)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" (M-855)
- MORSE Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal (ZWEG360C57S-13' 5)
- VAUGHAN Mallet, Rawhide, 13-1/2 In. L (RM250)
- VAUGHAN Mallet, Hickory/Brass, 60 oz., 13 in (BM200)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-1/4 in. (NT125)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- VAUGHAN Hammer Tip, 2 3/4 In, Rawhide (275RF)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/2 In (150RF)
- HALDER SIMPLEX Hammer Tip, 2 3/8 In, Medium, Black (3202060)
- Vaughan Interchangeable Tips & Heads