Shop All Engineer, Drilling & Blacksmith Hammers
This Product is Discontinued
Vaughan
Hand Drilling Hammer, Steel, 4 Lb, 15 In (Discontinued)
Mfr # RHD4L
Zoro # G2573995
This Product is Discontinued
Key Features
- Head Weight 4 lb
- Overall Length 15 in
- Handle Steel
- Head Width 1 5/8 in
- Meets/Exceeds ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # RHD4L
- Zoro # G2573995
- UPC # 051218196320
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 15 in |
Head Width | 1 5/8 in |
Head Length | 4 1/2 in |
Handle Length | 15 in |
Face Diameter | 1 3/8 in |
Details
Item | Steel Drilling Hammer |
Head Weight | 4 lb |
Handle | Steel |
Meets/Exceeds | ASME |
Head Material | Steel |
Features | Shock Absorbing Plug |
Replaceable Handle | No |
Grip Style | Plain |
Face Shape | Hexagon |
Dead Blow Hammer | No |
Handle Material | Steel |
Standards | ASME |
Non-Sparking | No |
Hammer Type | Hand Drilling Hammer |
Face Material | Steel |
Description
This Vaughan RHD4L Hand Drilling Hammer is the perfect tool for your next project. It features a shock absorbing plug that will protect you from injuries. This hand drilling hammer has a head weight of 4 lb and an overall length of 15 in. The handle is made of steel, as is the head material and width. The 1 5/8" head width and 4 1/2" head length make this hand drilling hammer ideal for blacksmithing projects. When it comes to tools, you can count on Vaughan to deliver high quality products like this Hand Drilling Hammer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.