Shop All Engineer, Drilling & Blacksmith Hammers
Vaughan
Hand Drilling Hammer, Steel, 3 Lb
Mfr # RHD3
Zoro # G0648855
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand Drill
- Head Weight 3 lb
- Overall Length 11 in
- Handle Steel
- Head Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # RHD3
- Zoro # G0648855
- UPC # 051218190106
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 11 in |
Head Width | 1 7/8 in |
Head Length | 4 in |
Handle Length | 11 in |
Face Diameter | 1 3/8 in |
Details
Item | Steel Drilling Hammer |
Type | Hand Drill |
Head Weight | 3 lb |
Handle | Steel |
Head Material | Steel |
Features | Polished Striking Face, Rust-Resistant |
Includes Beveled Face | Yes |
Hammer Type | Hand Drilling Hammer |
Replaceable Handle | No |
Face Material | Steel |
Dead Blow Hammer | No |
Face Shape | Hexagon |
Non-Sparking | No |
Grip Style | Textured |
Face Texture | Smooth |
Handle Material | Steel |
Head Finish | Polished Striking Face, Powder Coated Head |
Description
The Vaughan RHD3 Hand Drilling Hammer is a must-have for any serious craftsman. This hand drill hammer features a steel handle and a 3 lb head weight. The 10 3/4 in. long hand drill hammer has a 1 7/8" wide head with 4 in. of length. It has a strong steel handle that provides you with the perfect grip to use this tool effectively. Crafted from high quality materials, the Vaughan RHD3 Hand Drilling Hammer is the best tool for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG Deck Jig Driver Bit (DECKDRIVER)
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- DRILL AMERICA Bridge (Construction) Reamer 1" Magnetic Hex Shank Bridge Reamer (KFDRB1HEX-MAG)
- URREA 10 ton straight jaw puller set 12pc with metal box (4234B)
- VAUGHAN Engineer Hammer, Hickory/Stl, 3 lb, 16 in (SDF48)
- VAUGHAN Engineer Hammer, Hickory, 2.5 lb, 15-1/2 in (SDF40)
- VAUGHAN Blacksmith Hammer, Hickory, 40 Oz (S40)
- VAUGHAN 172-30 Blacksmith Hammer Eng 3Lb (VA390554)
- JONES STEPHENS 3 lb. Engineer Hammer Striking Tool (J40144)
- URREA Hammer, machined black head fluted handle 32Oz (1332E)
- OTC Slide Hammer Extension, 17.5" (7508)
- Vaughan Hammers and Striking Tools