Shop All Engineer, Drilling & Blacksmith Hammers
This Product is Discontinued
Vaughan
Hand Drilling Hammer, Steel, 2 Lb, 11 In (Discontinued)
Mfr # RHD2
Zoro # G1124435
This Product is Discontinued
Key Features
- Head Weight 2 lb.
- Overall Length 11"
- Handle Steel
- Meets/Exceeds ASME
- Features Shock Absorbing Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # RHD2
- Zoro # G1124435
- UPC # 051218199109
- Country of Origin United States
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Overall Length | 11" |
Head Length | 3-3/8" |
Head Width | 1-1/2" |
Details
Item | Hand Drilling Hammer |
Head Weight | 2 lb. |
Handle | Steel |
Meets/Exceeds | ASME |
Features | Shock Absorbing Plug |
Head Material | Steel |
Description
Hand Drilling Hammer, Head Weight 2 lb., Overall Length 11 in, Head Length 3 3/8 in, Head Width 1 1/2 in, Steel Handle, Head Material Steel, Shock Absorbing Plug, Meets/Exceeds ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.