Shop All Interchangeable Tips & Heads
This Product is Discontinued
Vaughan
Hammer Tip, Soft, Rawhide, 1-3/4 in. (Discontinued)
Mfr # R175
Zoro # G9749555
This Product is Discontinued
Key Features
- Tip Dia. (In.) 1 3/4 in
- Hardness Soft
- Tip Material Rawhide
- Color Brown
- For Use With Metal and Wood Working Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # R175
- Zoro # G9749555
- UPC # 051218581140
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 3/4 in |
Diameter | 1 3/4 in |
Details
Hardness | Soft |
Tip Material | Rawhide |
Color | Brown |
For Use With | Metal and Wood Working Applications |
Fits Hammers | Mfr. No. R175 |
Item | Hammer Tip |
Shape | Round |
Material | Rawhide |
Mounting | Press Fit |
Compatible with Manufacturer Model Number | 59060, 59550 |
Tip Hardness | Soft |
Compatible with Brand | Vaughan |
Included Tip Hardness | Soft |
Hardness of Included Tips | Soft |
Compatible with Manufacturer Model Number [NEW] | 59060, 59550 |
Compatible Manufacturer Part Number | 59060, 59550 |
Compatible with Manufacturer Part Number | 59060, 59550 |
Compatible Manufacturer Model Number | 59060, 59550 |
For Use with Mfr. Model Number | 59060, 59550 |
For Use With Mfr. Model Number | 59060, 59550 |
Description
Whether you are working on a DIY project or tackling the job at hand, this Vaughan R175 Hammer Tip is an essential tool. The soft rawhide hammer tip has a 1 3/4 in. diameter and fits Vaughan's R175 model. It is made of durable, long lasting rawhide that will not leave marks on your work surface. This hammer tip offers excellent rebound and vibration control for less fatigue during use. The Vaughan Soft Rawhide Hammer Tip is the quality tool you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.