Shop All Interchangeable Tips & Heads
Vaughan
Hammer Tip, Rawhide, Soft, 1-1/2 In
Mfr # 150RF
Zoro # G1323621
original price:
$13.73
34% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Dia. (In.) 1 1/2 in
- Hardness Soft
- Tip Material Rawhide
- Color Natural
- Fits Hammers 6CLU0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaughan
- MFR # 150RF
- Zoro # G1323621
- Country of Origin United Kingdom
- Category Interchangeable Tips & Heads
Dimensions
Tip Dia. (In.) | 1 1/2 in |
Diameter | 1 1/2 in |
Details
Hardness | Soft |
Tip Material | Rawhide |
Color | Natural |
Item | Soft-Face Hammer Tip |
Fits Hammers | 6CLU0 |
Hardness of Included Tips | Soft |
Included Tip Hardness | Soft |
Compatible with Brand | Vaughan |
Material | Rawhide |
Tip Hardness | Soft |
Compatible with Manufacturer Model Number | CR150, R150, SH150 |
Shape | Round |
Mounting | Clamping Head |
Compatible Manufacturer Part Number | CR150, R150, SH150 |
Compatible with Manufacturer Part Number | CR150, R150, SH150 |
Compatible with Manufacturer Model Number [NEW] | CR150, R150, SH150 |
Compatible Manufacturer Model Number | CR150, R150, SH150 |
For Use with Mfr. Model Number | CR150, R150, SH150 |
For Use With Mfr. Model Number | CR150, R150, SH150 |
Description
If you are looking for a hammer tip that is both durable and easy to use, the Vaughan 150RF Hammer Tip is just what you need. The rawhide face makes this hammer tip very strong, but at the same time, it is soft enough to absorb shock without damaging your tools. It fits any 6CLU0 sized mallet or hammer. This 1 1/2 in. soft-face hammer tip has a natural color that will match any work environment. The Vaughan Soft Face Hammer Tip will make your next project run smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Torx, 3/8" Drive TT50 Torx Bit Socket, Torx 3/8" Drive (CMMT42623)
- PROTO Drive Pin Punch, Long, 5/16 x 8 In (J48516L)
- MITUTOYO Edge Finder, Single, 0.500 Shank, 0.200 Tip (050102)
- VAUGHAN Double Bit Axe Handle, Hickory, 36 In (66363)
- VAUGHAN Hammer Tip, 2 3/4 In, Rawhide (275RF)
- VAUGHAN Hard Hammer Tip, 1 3/8 In Dia (SF12H)
- VAUGHAN 1 in Dia. Soft Hammer Tip, Plastic, Red, Press Fit (SF6S)
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- VAUGHAN Mallet, Brass, 10 In. L, Standard Tool (BM100)
- WESTWARD Hammer Tip, Soft, PU, Blue, 2 in, For 22PN77 (22PN81)
- Vaughan Interchangeable Tips & Heads